Shop All Basket & Cube Trucks
Royal Basket Trucks
Basket Truck, 8, Blue, Vinyl, 600 lb.
Mfr # G08-BBX-RVA-3UNN
Zoro # G7072536
product price: $291.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$291.99
Free 30-Day Returns
Key Features
- Overall Height 29 1/2 in
- Overall Length 34 in
- Color Blue
- Load Capacity 600 lb
- Handle Type Soft Loop
Product Information
- Brand Royal Basket Trucks
- MFR # G08-BBX-RVA-3UNN
- Zoro # G7072536
- UPC # 094726880602
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 29 1/2 in |
Overall Length | 34 in |
Overall Width | 22 in |
Container Height | 23 in |
Caster Dia. | 3" |
Inside Height | 23 in |
Overall LxWxH | 34 in x 24 in x 29 1/2 in |
Caster Wheel Dia. | 3 in |
Inside Width | 22 in |
Inside Length | 34 in |
Description
Removable Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 8 bu, Cubic Foot Capacity 10 cu ft, Cubic Yard Capacity 0.37 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Removable, Liner Color Blue, Base Material Wood, Inside Length 34 in, Inside Width 22 in, Inside Height 23 in, Overall Length 34 in, Overall Width 22 in, Overall Height 29 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Medical Welding Cart, 48 In. H, 500 lb. (4ZJ16)
- EXTREME MAX Extreme Max 3008.0166 Solid Braid MFP Utility Rope - 3/8" x 100', Red / White (3008.0166)
- SOUTHWIRE Wire Cart, 1000 Lb Capacity (WW-535)
- NATIONAL HARDWARE TStrap Tie, 1312 in L, 814 in W, Steel, Storm Shine PowderCoated (N800-212)
- ROYAL BASKET TRUCKS Cube Truck, 3/8 cu. yd., 800 lb. Cap, Blue (G08-BLX-PGA-4UNN)
- ROYAL BASKET TRUCKS Permanent Liner Basket Truck, 6 Bu, Canvas (G06-CCW-PMA-3UNN)
- ROYAL BASKET TRUCKS Open End Flatwork Truck, 85", yellow (G85-YXX-FOA-5UNN)
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Red Vinyl (G24-RRW-HDA-4UNN)
- ROYAL BASKET TRUCKS Knock Down Truck, 16 bu, blue vinyl (G16-BBX-KDA-3UNN)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, White, Vinyl (R06-WWX-ELA-3UNN)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Beige (416SOBC/BG)
- Royal Basket Trucks Basket & Cube Trucks