Shop All Basket & Cube Trucks
Royal Basket Trucks
Basket Truck, 16 Bu. Cap., Canvas, 40 In.L
Mfr # G16-CCW-PMA-3UNN
Zoro # G2789412
product price: $420.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$420.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 40 in
- Overall Width 28 in
- Color White
- Load Capacity 600 lb
Product Information
- Brand Royal Basket Trucks
- MFR # G16-CCW-PMA-3UNN
- Zoro # G2789412
- UPC # 843977676003
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 40 in |
Overall Width | 28 in |
Caster Dia. | 3" |
Container Height | 30 in |
Inside Length | 40 in |
Caster Wheel Dia. | 3 in |
Inside Height | 30 in |
Overall LxWxH | 40 in x 28 in x 36 1/2 in |
Inside Width | 28 in |
Description
Permanent Canvas Liner Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 19.4 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Wood, Inside Length 40 in, Inside Width 28 in, Inside Height 30 in, Overall Length 40 in, Overall Width 28 in, Overall Height 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 72" L-Track- Black (AT72BL)
- QUANTUM STORAGE SYSTEMS Swivel Stem Caster Kit (WR-00H)
- LIFT-ALL Web Sling, Endless, 5 ft L, 2 in W, Tuff-Edge Polyester, Silver (EN1802TX5)
- STREN-FLEX Eye and Eye Flat Sling, 1in.x18ft., 3200lb (EEF2-901P)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Gray (G16-GRX-PGA-4UNN)
- ROYAL BASKET TRUCKS Permanent Liner Basket Truck, 6 Bu, Canvas (G06-CCW-PMA-3UNN)
- ROYAL BASKET TRUCKS Corner Bumper Kit, Black, 4/set, PK4 (G00-BKX-BMK)
- ROYAL BASKET TRUCKS Cube Truck, 3/8 cu. yd., 800 lb. Cap, Black (G08-BKX-PGA-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Gray (G06-GRX-PGA-4UNN)
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Red Vinyl (G24-RRW-HDA-4UNN)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 24 Bushel (241306)
- Royal Basket Trucks Tilt & Cube Trucks