Shop All Basket & Cube Trucks
Royal Basket Trucks
Basket Truck, 16 Bu. Cap., Blue, 40 In. L
Mfr # G16-BBW-PMA-3UNN
Zoro # G0028612
product price: $421.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$421.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 40 in
- Overall Width 28 in
- Color Blue
- Load Capacity 600 lb
Product Information
- Brand Royal Basket Trucks
- MFR # G16-BBW-PMA-3UNN
- Zoro # G0028612
- UPC # 843977675778
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 40 in |
Overall Width | 28 in |
Caster Dia. | 3" |
Container Height | 30 in |
Inside Width | 28 in |
Inside Height | 30 in |
Caster Wheel Dia. | 3 in |
Overall LxWxH | 40 in x 28 in x 36 1/2 in |
Inside Length | 40 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 19.4 cu ft, Cubic Yard Capacity 0.46 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Wood, Inside Length 40 in, Inside Width 28 in, Inside Height 30 in, Overall Length 40 in, Overall Width 28 in, Overall Height 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters (PLDL-ADJ-10FF)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 280 kg Cap, NBR Foot Pad, Black (GD-60-F-NYN-FBL)
- HILMAN ROLLERS Bull Dolly Kit, 5 3/4 in L Deck (KBSP-24P)
- ZORO SELECT Wood Sockets (SR2402ZN-M36)
- ROYAL BASKET TRUCKS Cube Truck, 3/8 cu. yd., 800 lb. Cap, Blue (G08-BLX-PGA-4UNN)
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Canvas (G24-CCW-HDA-4UNN)
- ROYAL BASKET TRUCKS Poly Truck, 6 Bu, Green, Metal Base (R06-GNX-PGA-4UNN)
- ROYAL BASKET TRUCKS Poly Spring Lift, 18 Bu, Blue (R18-BBX-PSN)
- ROYAL BASKET TRUCKS Basket Truck, 12 Bu. Cap., Blue, 36 In. L (G12-BBW-PMA-3UNN)
- ROYAL BASKET TRUCKS Basket Truck, 20 Bu. Cap., Yellow, 48 In. L (G20-YYW-PMA-3UNN)
- CORTECH Cube Truck, 1000 lb. Load Capacity, White (CC2)
- Royal Basket Trucks Basket & Cube Trucks