Shop All Vent and Duct Insulation
Roxul
4 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green
Mfr # 558000
Zoro # G8641586
original price:
$71.48
12% off
new price: $62.85
/ea
Sold in multiples of 3 for $188.55
$188.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Density 8 lb/cu ft
- Thickness 4 in
- Strength Medium
- Standards ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84
Product Information
- Brand Roxul
- MFR # 558000
- Zoro # G8641586
- Country of Origin Multiple
- Category Vent and Duct Insulation
Dimensions
Width | 24 in |
Length | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Density | 8 lb/cu ft |
Thickness | 4 in |
Strength | Medium |
Standards | ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84 |
Moisture Absorption | No |
Item | High Temperature Insulation |
Material | Mineral Wool/Foil Backing |
Color | Green |
Temp. Range | 0 Degrees F to 1200 Degrees F |
Approx. R Value | 16 |
Facing Material | FSK Facing |
R Value | 16 |
Foam Cell Type | Open |
Description
High Temperature Insulation, Density 8 lb/cu ft, Facing Material FSK Facing, Flexibility Not Applicable, Foam Cell Type Open, Form Board, Insulation Color Green, Insulation Material Mineral Wool, Maximum Operating Temperature 1,200 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 16, Thickness 4 in, Standards ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Electronic Reset Low Water Cutoff (750-MT-120)
- JOHNSON CONTROLS P470Eb-1C 120V Electronic (P470EB-1C)
- MODINE Induced Draft Assembly, 115V (5H0767230001)
- DURAVENT 8" BVENT 60" Length (8BV60)
- ROXUL 2 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40205)
- ROXUL 1 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40320)
- ROXUL 2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (40265)
- ROXUL 4 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40225)
- ROXUL 1 1/2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (560136)
- ROXUL 1 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Dark Brown (40260)
- JOHNS MANVILLE 1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation (638324)
- Roxul Vent and Duct Insulation