Shop All Vent and Duct Insulation
Roxul
1 1/2 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8#
Mfr # 40325
Zoro # G9076015
Sold in multiples of 7 for $131.95
$131.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Density 8 lb/cu ft
- Thickness 1 1/2 in
- Width 24 in
- Temp. Range 0 Degrees F to 1200 Degrees F
Product Information
- Brand Roxul
- MFR # 40325
- Zoro # G9076015
- Country of Origin Multiple
- Category Vent and Duct Insulation
Dimensions
Width | 24 in |
Length | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Density | 8 lb/cu ft |
Thickness | 1 1/2 in |
Item | High Temperature Insulation |
Temp. Range | 0 Degrees F to 1200 Degrees F |
Moisture Absorption | No |
Standards | ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84 |
Approx. R Value | 6 |
Color | Green |
Material | Mineral Wool |
Strength | Medium |
Foam Cell Type | Open |
Facing Material | Unfaced |
R Value | 6 |
Description
High Temperature Insulation, Density 8 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Open, Form Board, Insulation Color Green, Insulation Material Mineral Wool, Maximum Operating Temperature 1,200 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 6, Thickness 1 1/2 in, Standards ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Electric Wall Mount Heater, 12 in H Grille, Recessed, 1000W, 120V AC, White (CSC101TW)
- HONEYWELL HOME Low Voltage Thermostat, 5-1-1 or 5-2 Programs, 2 H 2 C, Hardwired/Battery, 24VAC (TH6220D1028)
- BROWNING Belt 46" Browning Belt (BX43)
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 4.5 Qt 240V 1000W (CP804-240)
- ROXUL 1 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Dark Brown (40260)
- ROXUL 4 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (558000)
- ROXUL 4 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40225)
- ROXUL 1 1/2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (560136)
- ROXUL 2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (40265)
- ROXUL 1 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40320)
- JAYDEE FIFLEXMESH 48" x 150' EIFS Mesh, 4.5oz, Ext, Wht, 48"X150ft, White (EF-48150)
- Roxul Heating Ventilation