Shop All Cable Entry System Parts
Roxtec Gland
Cable Gland, 0.13 to 0.41 in. dia.
Mfr # RG M63/9
Zoro # G2374014
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable or Pipe Diameter Range 0.13 in to 0.41 in
- Number of Holes 9
- Material of Construction Polyamide/Nickel Plated Brass
- Height 2 in
- Standards UL/NEMA/CSA 4, 4x, 12, 13, IP 66/67
Product Information
- Brand Roxtec Gland
- MFR # RG M63/9
- Zoro # G2374014
- Country of Origin Sweden
- Category Cable Entry System Parts
Dimensions
Cable or Pipe Diameter Range | 0.13 in to 0.41 in |
Height | 2 in |
Details
Item | Cable Gland |
Number of Holes | 9 |
Material of Construction | Polyamide/Nickel Plated Brass |
Standards | UL/NEMA/CSA 4, 4x, 12, 13, IP 66/67 |
Description
Cable Gland, Material of Construction Polyamide/Nickel Plated Brass, Cable or Pipe Diameter Range 0.13 in to 0.41 in, Number of Holes 9, Height 2 in, Standards UL/NEMA/CSA 4, 4x, 12, 13, IP 66/67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GDL Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL3)
- MOXA 60 W/2.5 A Din-Rail 24 Vdc Power Supply, Universal 85 To 264 Vac Or (HDR-60-24)
- HUBBELL 20A Twist-Lock Connector 4P 4W 120/208VAC L18-20R BK/WT (HBL2443)
- EATON CUTLER-HAMMER Hub Conduit Rainprf Type H 2In (RH200P)
- ROXTEC GLAND Cable Gland, 0.13 to 0.65 in. dia. (RG M63/4)
- ROXTEC GLAND Cable Gland, 0.37 to 1.28 in. dia (RG M63/1)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT12-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - PG29 Thread - 25 Pcs/ Pack (CGPG29-25)
- HARTING Cable Gland M20X1.5 6-12Mm, PK 10 (19000005081)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - PG11 Thread - 50 Pcs/ Pack (CGPG11-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- Roxtec Gland Cable Entry System Parts