Shop All Cable Entry Systems
Roxtec
Cable/Pipe Seal, 0.37 to 1.28 in. dia.
Mfr # CF 8/9
Zoro # G2247743
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.32 in
- Standards UL/NEMA/CSA 4, 4x, 12, 13, IP 66/67
- Width 2.95 in
- Length 5.51 in
- Material of Construction Polyamide
Product Information
- Brand Roxtec
- MFR # CF 8/9
- Zoro # G2247743
- Country of Origin Sweden
- Category Cable Entry Systems
Dimensions
Height | 2.32 in |
Width | 2.95 in |
Length | 5.51 in |
Cable or Pipe Diameter Range | (1) 0.37 in to 1.28 in, (2) 0.13 in to 0.65 in, (6) 0.13 in to 0.41 in |
Length (Straight Wireway) | 5.51 in |
Details
Standards | UL/NEMA/CSA 4, 4x, 12, 13, IP 66/67 |
Material of Construction | Polyamide |
Item | Cable/Pipe Seal |
Number of Holes | 9 |
Description
Cable/Pipe Seal, Material of Construction Polyamide, Cable or Pipe Diameter Range (1) 0.37 in to 1.28 in, (2) 0.13 in to 0.65 in, (6) 0.13 in to 0.41 in, Number of Holes 9, Length 5.51 in, Width 2.95 in, Height 2.32 in, Standards UL/NEMA/CSA 4, 4x, 12, 13, IP 66/67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI OUTLET 20A IVORY (GFNT2-0KI)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25, Insulation Color: Red (164103-025)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFN)
- CRYDOM Input/Output Relay, 50mA, DIN Rail, Yellow (DR-IAC5)
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 32/32)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 32/20)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 16/10 AISI 304)
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 16/16 AISI 304)
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 16/16)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 16/10)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 24/24)
- Roxtec Cable Entry Systems & Accessories