Shop All Cable Entry Systems
Roxtec
Cable/Pipe Seal, 0.13 to 0.65 in. dia.
Mfr # CF 16/16
Zoro # G2817586
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.65 in
- Standards UL/NEMA/CSA 4, 4x, 12, 13, IP 66/67
- Material of Construction Powder Coated Steel
- Length 9.21 in
- Type Low Profile
Product Information
- Brand Roxtec
- MFR # CF 16/16
- Zoro # G2817586
- Country of Origin Sweden
- Category Cable Entry Systems
Dimensions
Height | 1.65 in |
Length | 9.21 in |
Width | 3.66 in |
Cable or Pipe Diameter Range | 0.13 in to 0.65 in |
Length (Straight Wireway) | 9.21 in |
Details
Standards | UL/NEMA/CSA 4, 4x, 12, 13, IP 66/67 |
Material of Construction | Powder Coated Steel |
Type | Low Profile |
Item | Cable/Pipe Seal |
Number of Holes | 16 |
Description
Cable/Pipe Seal, Material of Construction Powder Coated Steel, Cable or Pipe Diameter Range 0.13 in to 0.65 in, Number of Holes 16, Length 9.21 in, Width 3.66 in, Height 1.65 in, Standards UL/NEMA/CSA 4, 4x, 12, 13, IP 66/67, Type Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC271)
- HOFFMAN Pushbutton Enclosure, 22mm, 2 Hole, Plastic (VM533-PBM2)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 1 Pole, 120/240V AC (UBIF015N)
- RACO Set Screw Connector, 1-11/16" L, Steel (2004)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 16/10 AISI 304)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 8/9)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 16/4)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 32/20)
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 32/32)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 16/10)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 32/32)
- Roxtec Cable Entry Systems