Shop All Toys & Games
Round World Products
United States Floor Puzzle for Kids, 48 Pieces
Mfr # KP04
Zoro # G7549430
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Color Multi
- Includes 48 pieces
- Material Paperboard
- Recommended Grade Grade PK+
Product Information
- Brand Round World Products
- MFR # KP04
- Zoro # G7549430
- UPC # 859654003642
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 4+ Years |
Color | Multi |
Includes | 48 pieces |
Material | Paperboard |
Recommended Grade | Grade PK+ |
Description
This jumbo kid's 48 piece United States floor puzzle is made of very colorful sturdy pieces. Finished size is 24" x 36". The puzzle comes in a nice quality box with a handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESKTEX Deskmat, , Glass, 19X24 (FLRFCDE1924G)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 10 to 12 Sheets (225.2cL6)
- ZORO SELECT Corrugated Boxes, 21" x 14" x 14", Kraft, 20/Bundle (10Y712)
- AT-A-GLANCE At-A-Glance® Visitor Registration Book, 8-7/8" x 11-7/16", Black Cover, 60 Sheets/Pad (8058005)
- ROUND WORLD PRODUCTS Round World Products RWPHMP02 24 x 36 in. USA Puzzle; 500 Pieces (RWPHMP02)
- ROUND WORLD PRODUCTS Round World Products RWPKP01 24 x 36 in. World Jigsaw Puzzle for Kids (RWPKP01)
- ROUND WORLD PRODUCTS Hemispheres® World Map Jigsaw Puzzle, 500 Pieces (HMP01)
- LEARNING RESOURCES Smart Snacks® Alpha Pops™ (7345)
- KINETIC SAND Spin Master Pail Natural (6062081)
- JARU Ja-Ru Big Sky Rocket Screamerz Plastic 4 pc (5810)
- TACTIC TOYS Tactic Toys 53281 States Of The Usa Trivia - Ages 8 And Up (53281)
- Round World Products Toys & Games