Shop All Screwdriver Bits
Rotozip
Tile Cutting Bit, 5/32 In. Dia., Carbide
Mfr # XB-TC1
Zoro # G0431435
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Depth 1 in
- Shank Size 5/32 in
- Material Carbide
- Application For Cutting Ceramic Wall Tile, Cement Board, Stucco, and Plaster
- Diameter 5/32 in
Product Information
- Brand Rotozip
- MFR # XB-TC1
- Zoro # G0431435
- UPC # 720361004126
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Cutting Depth | 1 in |
Shank Size | 5/32 in |
Diameter | 5/32 in |
Overall Length | 2 in |
Flute Length | 1 in |
Shank Diameter | 3/16 in |
Drill Bit Diameter | 5/32 in |
Details
Item | Tile Cutting Bit |
Material | Carbide |
Application | For Cutting Ceramic Wall Tile, Cement Board, Stucco, and Plaster |
For Use With | Cut Out, Die Grinders And Rotary Tools |
SAE or Metric | SAE |
Primary Material Application | Cement Board, Ceramic, Plaster |
Max. Speed | 33,000 RPM |
Tip Style | Cutting |
Bit Application | Cement Board, Ceramic Wall Tile, Plaster |
Cutting Direction | Right Hand |
Number of Flutes | 1 |
Description
Tile Cutting Bit, Drill Bit Diameter 5/32 in, Max. Speed 33,000 RPM, Shank Diameter 3/16 in, Overall Length 2 in, Bit Application Cement Board, Ceramic Wall Tile, Plaster, Primary Material Application Cement Board, Ceramic, Plaster, Material Carbide, Tip Style Cutting, Flute Length 1 in, Cutting Direction Right Hand, Number of Flutes 1, Cutting Depth 1 in, Tool Brand Rotozip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 10 to 22 AWG (JIC-1022)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.83" (M-65024)
- UNITED SCIENTIFIC Magnifier, Pocket Loupe, 10X (MFC010)
- WALTER Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide (CNGG120408-MS3 WSM01)
- ROTOZIP Metal Cutting Bit, 5/32 In. Dia., Carbide (XB-MC1)
- ROTOZIP Drywall Bit, 5/32" dia., 4" L, PK10 (XB-DW10)
- ROTOZIP Guidepoint Drywall Bit, HSS, PK16 (GP16)
- ROTOZIP Multipurpose Rotary Bit, 5/32" dia., PK10 (XB-MP10)
- ROTOZIP Sabercut Drywall Bit, HSS, PK16 (SC16)
- ROTOZIP Drywall X Bit, 1/8 In. Dia., HSS, PK2 (XB-DW2)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XXRI-5PK)
- Rotozip Screwdriver Bits