Shop All Hole Saws
Rotozip
1-3/8" Diamond Hole Saw
Mfr # XC-T1375
Zoro # G2944934
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Porcelain, Ceramic and Granite Up to 3cm Thick
- Max. Cutting Depth 1-1/4"
- Shank Size 1/4 in
- Saw Dia. 1-3/8"
- Diameter 1 3/8 in
Product Information
Dimensions
Max. Cutting Depth | 1-1/4" |
Shank Size | 1/4 in |
Saw Dia. | 1-3/8" |
Diameter | 1 3/8 in |
Cutting Depth | 1 ga |
Shank Diameter | 1/4 in |
Overall Length | 2 in |
Details
Application | For Porcelain, Ceramic and Granite Up to 3cm Thick |
Item | Diamond Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Bit Application | Ceramic, Granite, Porcelain |
Tip Style | Cutting |
Primary Material Application | Porcelain; Ceramic; Granite |
Description
Diamond Hole Saw, Shank Diameter 1/4 in, Overall Length 2 in, Bit Application Ceramic, Granite, Porcelain, Primary Material Application Porcelain; Ceramic; Granite, Tip Style Cutting, Cutting Depth 1 ga, Tool Brand Rotozip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Engineer Hammer, Hickory, 2.5 lb, 15-1/2 in (SDF40)
- REGAL CUTTING TOOLS #5-40 H2 2 Flt. Plug Spiral Point Extension Tap - 4" (091375AS)
- GENERAL TOOLS General Tools 828 Digital Sliding T-Bevel (828)
- BIG HORN 6 x 1 Inch Universal Adapter (11600)
- ROTOZIP 1" Diamond Hole Saw (XC-T1000)
- MORSE 177443 MHS Advanced Hole Saw, 2-3/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS44)
- MORSE 2-3/4" Bi-Metal Hole Saw (MHS44)
- DRILL AMERICA 1-3/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1187)
- MORSE 3-1/4" Bi-Metal Hole Saw (MHSA52C)
- DIABLO 1-1/16" Carbide Tipped Hole Saw (DHS1063CT)
- LENOX Hole Saw (LXAH3414)
- Rotozip Hole Saws