Shop All External Retaining Rings
Rotor Clip
External-E Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia
Mfr # SHI-200
Zoro # G9143666
product price: $1.39
/ea
Sold in multiples of 15 for $20.85
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Groove Diameter 1.886"
- Material Steel
- Finish Black Phosphate
- Thickness 0.062 in
Product Information
- Brand Rotor Clip
- MFR # SHI-200
- Zoro # G9143666
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 2 in |
Fits Groove Diameter | 1.886" |
Free Inside Diameter | 1.850" |
Groove Width Tolerance | +.004" / -.000" |
Details
Item | Retaining Ring |
Type | External-E |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.062 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Description
Snap,Retaining Ring,Inverted Ext,2"PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.030.0020)
- GRIP-RITE Drywall Screw, #10 x 4 in, Bugle Head Phillips Drive, 43 PK (4CDWS1)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0004)
- G.L. HUYETT Dowel Pin Pullout, 5/16 x 2-1/2mm, AS PL (DOWP-312-2500)
- ROTOR CLIP External Retaining Ring, Steel Zinc Plated Finish, 8 mm Shaft Dia (DSH-008-ZC)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/8 in Shaft Dia, 25 PK (SH-137ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK (E-50ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1-1/8 in Shaft Dia (SHR-112ST PA)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2-3/4 in Shaft Dia (SH-275)
- ROTOR CLIP External Retaining Ring, Spring Steel Zinc Plated Finish, 35 mm Shaft Dia, 10 PK (DSH-35ST Z3X)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 4 mm Shaft Dia, 100 PK (DSH-4ST PA)
- Rotor Clip External Retaining Rings