Shop All Lab Equipment Parts
Rotor Clip
Rotor Clip A-020 E - Ring Applicator For Ring SE - 6
Mfr # A-020
Zoro # G604172315
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rotor Clip
- MFR # A-020
- Zoro # G604172315
- UPC # 848790000233
- Country of Origin China
- Category Lab Equipment Parts
Description
Features
- Enables operator to install ring quickly and correctly.
- Allows for installation without turning the tool.
- Ring snaps into groove.
- Heat treated for strength.
- Fits for ring se-6.
- Series - Applicator.
- Material - Carbon steel.
- Color - Black.
- Insulated handle - No.
- Offset head - No.
- Tip length - .37 in.
- Blade length - 1.43 in.
- Blade width - .26 in.
- Blade material - Carbon steel.
- Handle length - 3.25 in.
- Handle material - Plastic.
- Item weight - .2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Green, Wash Bottle Closure (WGZ233W)
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 2.64 gal. (49H028)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 16 cu. ft., 6A (ABT-HC-LS-16)
- GLOBE SCIENTIFIC Transfer Pipette, 8.5mL, 137mm L, PK250 (138090-250)
- ROTOR CLIP Rotor Clip A-140 E - Ring Applicator For Ring RE - 21 SE - 21 (A-140)
- ROTOR CLIP Rotor Clip A-170 E - Ring Applicator For Ring E - 37 RE - 37 (A-170)
- ROTOR CLIP Rotor Clip A-160 E - Ring Applicator For Ring RE - 25 SE - 31 (A-160)
- RED COPPER LID GLASS 12"" RED COPPER (11779-6)
- DIGI-SENSE Traceable Clip-on Alarm Timer with Key C (08610-31)
- WELCH Vacuum Hose, Welch (331060-10)
- FISCHER TECHNICAL CO Vacuum Pump, High Capacity (247830)
- Rotor Clip Lab Equipment Parts