Shop All External Retaining Rings
Rotor Clip
Poodle Style Retaining Ring, Stainless Steel Plain Finish, 7/16 in Shaft Dia, 5 PK
Mfr # PO-43SS
Zoro # G610609904
product price: $6.79
/pk 5, $1.36/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Fits Groove Diameter 0.39 in
- Material Stainless Steel
- Finish Plain
- Thickness 0.05 in
- System of Measurement Inch
Product Information
- Brand Rotor Clip
- MFR # PO-43SS
- Zoro # G610609904
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 7/16 in |
Fits Groove Diameter | 0.39 in |
Free Inside Diameter | 0.375 in |
Free Outside Diameter | 0.752 in |
Fits Groove Width | 0.056 in |
Groove Diameter Tolerance | +/-0.008 in |
Fits Groove Depth | 0.024 in |
Groove Width Tolerance | +0.006/-0.000 in |
Clearance Diameter | 0.79 in |
Details
Item | Retaining Ring |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.05 in |
System of Measurement | Inch |
Standards | REACH Compliant, RoHS Compliant |
Location Style | External |
Thickness Tolerance | +/-0.002 in |
Material Grade/Class | Not Graded |
Ring Type | Poodle-Style Retaining Ring |
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 7/16 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.39 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.024 in, Free Inside Diameter 0.375 in, Free Outside Diameter 0.752 in, Clearance Diameter 0.79 in, Material Stainless Steel, Finish Plain, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Poodle-Style Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMF7)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 25 PK (6DYY7)
- ZORO SELECT Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga, 220 PK (4NEY3)
- ZORO SELECT Thread Cutting Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF-1001000SL-100BX)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.438 in Shaft Dia (SH-043)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK (E-50ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-11/16 in Shaft Dia, 10 PK (SH-168ST ZD)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.438 in Shaft Dia (E-043-SS)
- ROTOR CLIP External Retaining Ring, Stainless Steel 1/2 in Shaft Dia, 10 PK (CM-50SJ)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.625 in Shaft Dia (E-062-SS)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/4 in Shaft Dia, 100 PK (X1E-CON-SNA-RIG-0250x100)
- Rotor Clip External Retaining Rings