Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia.
Mfr # HO-200-ZD
Zoro # G9137576
product price: $0.88
/ea
Sold in multiples of 30 for $26.40
$26.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Zinc Yellow
- Thickness 0.062 in
- System of Measurement Inch
Product Information
- Brand Rotor Clip
- MFR # HO-200-ZD
- Zoro # G9137576
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 in |
Clearance Dia. (Compressed) | 1.520" |
Number of Sizes | 1 |
Groove Width Tolerance | +.004" / -.000" |
Groove Dia. Tolerance | ±.005" |
Clearance Dia. (Released) | 1.640" |
Hole Dia. | .093" |
Fits Groove Width | .068" |
Fits Groove Depth | .061" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Yellow |
Thickness | 0.062 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Rockwell Hardness | HRc 47-52 |
Thickness Tolerance | ±.003" |
Description
Housing,Retaining Ring,Int,2 In.,ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 50 PK (HTCEIF02500750US-050P)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3" L, Steel Plain, 25 PK (06650-PWR)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.75 in Bore Dia. (HO-275)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U51000.037.0400)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/8 in Bore Dia., 25 PK (HO-162ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 9/16 in Bore Dia., 25 PK (HO-156ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia., 10 PK (HO-200ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 5/8 in Bore Dia., 10 PK (HO-262ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.25 in Bore Dia. (HO-425)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M62 Bore Dia. (DHO-062)
- AFTERMARKET 11266 Internal Snap Ring 218 (OTK20-0323)
- Rotor Clip Internal Retaining Rings