Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Zinc Yellow Finish, 1.188 in Bore Dia.
Mfr # HO-118-ZD
Zoro # G9137348
product price: $0.30
/ea
Sold in multiples of 100 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Zinc Yellow
- Thickness 0.050 in
- System of Measurement Inch
Product Information
- Brand Rotor Clip
- MFR # HO-118-ZD
- Zoro # G9137348
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.188 in |
Groove Dia. Tolerance | ±.004" |
Fits Groove Depth | .037" |
Number of Sizes | 1 |
Clearance Dia. (Released) | .870" |
Fits Groove Width | .056" |
Hole Dia. | .078" |
Groove Width Tolerance | +.004" / -.000" |
Clearance Dia. (Compressed) | .800" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Yellow |
Thickness | 0.050 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002" |
Rockwell Hardness | HRC 47-52 |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,1-3/16",ZY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40452)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 25 PK (M01010.180.0030)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Chrome Plated Finish, 10 PK (74354)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (U01200.050.0100)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/8 in Bore Dia., 25 PK (HO-137ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/16 in Bore Dia., 50 PK (HO-118ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/2 in Bore Dia., 25 PK (HO-150ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (VHO-175)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M180 Bore Dia. (DHO-180)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/8 in Bore Dia., 25 PK (HO-187ST ZD)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1.688 in Bore Dia., 100 PK (168RISS)
- Rotor Clip Internal Retaining Rings