Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 in Bore Dia., 50 PK
Mfr # HO-100ST ZD
Zoro # G2610754
original price:
$11.19
9% off
new price: $10.15
/pk 50, $0.20/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.066 in
- Material Steel
- Finish Zinc Yellow
- Thickness 0.042 in
Product Information
- Brand Rotor Clip
- MFR # HO-100ST ZD
- Zoro # G2610754
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 in |
Fits Groove Diameter | 1.066 in |
Free Outside Diameter | 1.111 in |
Groove Width Tolerance | +0.003/-0.000 in |
Clearance Dia. (Compressed) | 0.665 in |
Hole Dia. | 0.062 in |
Fits Groove Width | 0.046 in |
Clearance Dia. (Released) | 0.73 in |
Groove Dia. Tolerance | +/-0.003 in |
Fits Groove Depth | 0.033 in |
Number of Sizes | 1 |
Clearance Diameter Type | Expanded |
Groove Diameter Tolerance | +/-0.003 in |
Description
Retaining Ring,Internal,0.042 In. Thk,PK50, System of Measurement Inch, Location Style Internal, Thickness 0.042 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 in, Fits Groove Diameter 1.066 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.033 in, Free Outside Diameter 1.111 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type Housing Ring, Clearance Diameter Type Expanded, Material Quality Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 10 PK (B04110.100.0900)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.016.0100)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (14980PK)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK (0848KPM)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 13/16 in Bore Dia., 50 PK (HO-81ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 15/16 in Bore Dia., 50 PK (HO-93ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HOI-206)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 2.188 in Bore Dia. (HO-218-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK (HO-112ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/8 in Bore Dia., 50 PK (HO-62ST ZD)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 3/4 in Bore Dia., 10 PK (HO-75SS)
- Rotor Clip Internal Retaining Rings