Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 4.625 in Bore Dia.
Mfr # HO-462
Zoro # G9138328
Sold in multiples of 3 for $19.77
$19.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 4.625 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.109 in
Product Information
- Brand Rotor Clip
- MFR # HO-462
- Zoro # G9138328
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 4.625 in |
Number of Sizes | 1 |
Fits Groove Width | .120" |
Hole Dia. | .156" |
Clearance Dia. (Compressed) | 3.790" |
Clearance Dia. (Released) | 4.030" |
Groove Dia. Tolerance | ±.006" |
Groove Width Tolerance | +.005" / -.000" |
Fits Groove Depth | .120" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.109 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Thickness Tolerance | ±.003" |
Rockwell Hardness | HRC 44-51 |
Description
Housing,Retaining Ring,Int,4-5/8 In.,PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (116745-100)
- E-Z LOK Knife Thread Insert, 10/1/1932 Int Thrd Sz, Brass (400-332)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 500 PK (3112BE)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 3/4 in L, 3/16 in Sq, 5 PK (WWG-37002)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia., 10 PK (HO-200ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M62 Bore Dia. (DHO-062)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia. (HO-268)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2 in Bore Dia. (HO-200)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (VHO-175)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.469 in Bore Dia. (HO-347)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 215 mm Bore Dia. (M36050.215.0001)
- Rotor Clip Internal Retaining Rings