Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 3.875 in Bore Dia.
Mfr # HO-387
Zoro # G9138249
product price: $2.85
/ea
Sold in multiples of 7 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 3.875 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.109 in
Product Information
- Brand Rotor Clip
- MFR # HO-387
- Zoro # G9138249
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3.875 in |
Fits Groove Depth | .120" |
Groove Dia. Tolerance | ±.006" |
Clearance Dia. (Compressed) | 3.110" |
Hole Dia. | .125" |
Clearance Dia. (Released) | 3.340" |
Fits Groove Width | .120" |
Number of Sizes | 1 |
Groove Width Tolerance | +.005" / -.000" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.109 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Rockwell Hardness | HRC 44-51 |
Thickness Tolerance | ±.003" |
Description
Housing,Retaining Ring,Int,3-7/8 In.,PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07040.031.0087)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-500)
- ZORO SELECT 5/16"-18 x 2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.031.0200)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GUB4)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 13/16 in Bore Dia., 50 PK (HO-81ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M62 Bore Dia. (DHO-062)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/8 in Bore Dia., 25 PK (HO-187ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK (HO-112ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia. (HO-200-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia., 10 PK (HO-200ST ZD)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.25 in Bore Dia., 100 PK (25RISS)
- Rotor Clip Internal Retaining Rings