Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 3.125 in Bore Dia.
Mfr # HO-312
Zoro # G9138020
product price: $1.95
/ea
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 3.125 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.109 in
Product Information
- Brand Rotor Clip
- MFR # HO-312
- Zoro # G9138020
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3.125 in |
Clearance Dia. (Released) | 2.660" |
Clearance Dia. (Compressed) | 2.470" |
Fits Groove Width | .120" |
Hole Dia. | .125" |
Groove Dia. Tolerance | ±.006" |
Fits Groove Depth | .100" |
Groove Width Tolerance | +.005" / -.000" |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.109 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Number of Pieces | 1 |
Rockwell Hardness | HRC 47-52 |
Description
Housing,Retaining Ring,Int,3-1/8 In.,PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Carbon Steel Plain (WKC-015)
- DISCO Flange Nut, M8-1.25, Class 10, Bright Zinc Plated (3201PK)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.100.0250)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 10 PK (53198)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 7/16 in Bore Dia., 50 PK (HO-43ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, 35 mm Bore Dia., 25 PK (DHT-35ST PD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.75 in Bore Dia. (VHO-475)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M52 Bore Dia. (DHO-052-SS)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 2.188 in Bore Dia. (HO-218-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/4 in Bore Dia., 25 PK (HO-125ST ZD)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 5/16 in Bore Dia. (HO-131SS)
- Rotor Clip Internal Retaining Rings