Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia.
Mfr # HOI-283
Zoro # G9138958
product price: $1.75
/ea
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.093 in
- System of Measurement Inch
Product Information
- Brand Rotor Clip
- MFR # HOI-283
- Zoro # G9138958
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2.813 in |
Groove Width Tolerance | +.005" / -.000" |
Clearance Dia. (Compressed) | 2.230" |
Fits Groove Width | .086" |
Number of Sizes | 1 |
Groove Dia. Tolerance | ±.006" |
Clearance Dia. (Released) | 2.390" |
Hole Dia. | .109" |
Fits Groove Depth | .071" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.093 in |
System of Measurement | Inch |
Rockwell Hardness | HRC 47-52 |
Thickness Tolerance | ±.003" |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Inv Int,2-13/16"P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (2UHZ8)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (00669)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50521)
- ZORO SELECT #10-24 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0025)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.250 in Bore Dia. (HO-225)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.563 in Bore Dia. (HO-354)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/2 in Bore Dia., 25 PK (HO-150ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia. (VHO-237)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK (HO-112ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.469 in Bore Dia. (HO-347)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.938 in Bore Dia., 200 PK (193RIBP)
- Rotor Clip Internal Retaining Rings