Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia.
Mfr # HO-206
Zoro # G9137619
product price: $0.64
/ea
Sold in multiples of 35 for $22.40
$22.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.078 in
- System of Measurement Inch
Product Information
- Brand Rotor Clip
- MFR # HO-206
- Zoro # G9137619
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2.063 in |
Clearance Dia. (Compressed) | 1.540" |
Fits Groove Width | .086" |
Number of Sizes | 1 |
Groove Width Tolerance | +.005" / -.000" |
Clearance Dia. (Released) | 1.660" |
Groove Dia. Tolerance | ±.006" |
Fits Groove Depth | .062" |
Hole Dia. | .093" |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.078 in |
System of Measurement | Inch |
Rockwell Hardness | HRc 47-52 |
Thickness Tolerance | ±.003" |
Number of Pieces | 1 |
Description
Housing,Retaining Ring,Int,2-1/16 In.,PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 521 PK (53986)
- ZORO SELECT Jam Nut, 5/8"-11, Carbon Steel, Grade A, Black Oxide, 25/64 in Ht, 10 PK (U11060.062.0001)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400380)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0800)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.125 in Bore Dia. (HO-212)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.250 in Bore Dia. (HO-225)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/4 in Bore Dia., 25 PK (HO-125ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.125 in Bore Dia. (HO-312)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 15/16 in Bore Dia., 50 PK (HO-93ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 13/16 in Bore Dia., 50 PK (HO-81ST ZD)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3 1/2 in Bore Dia. (KG-350SJ)
- Rotor Clip Internal Retaining Rings