Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Steel, Black Phosphate Finish, 1.850 in Bore Dia.
Mfr # VHO-185
Zoro # G9145118
product price: $1.25
/ea
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 2.016 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.062 in
Product Information
- Brand Rotor Clip
- MFR # VHO-185
- Zoro # G9145118
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.850 in |
Fits Groove Diameter | 2.016 in |
Free Inside Diameter | 2.054 in |
Free Outside Diameter | 2.094 in |
Groove Width Tolerance | +0.005/-0.000 in |
Groove Dia. Tolerance | +.005" / -.000" |
Clearance Dia. (Released) | 1.432" |
Fits Groove Depth | 0.068 in |
Clearance Dia. (Compressed) | 1.362" |
Number of Sizes | 1 |
Fits Groove Width | 0.05 in |
Hole Dia. | .093" |
Groove Diameter Tolerance | +0.005/-0.000 in |
Dimensional Standards | MIL-DTL-21248D |
Clearance Diameter | 1.452 in |
Clearance Diameter Type | Released |
Description
Housing Ring,Internal,.059 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.059 in, Fits Shaft Diameter Not Applicable, For Bore Diameter Not Applicable, Fits Groove Diameter 2.016 in, Fits Groove Width 0.05 in, Fits Groove Depth 0.068 in, Free Inside Diameter 2.054 in, Free Outside Diameter 2.094 in, Clearance Diameter 1.452 in, Material Spring Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Housing Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-402)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 21 Degrees (20103SHPT)
- KEN FORGING Oval Eye Nut, 7/8"-9 Thread Size, 1 in Thread Lg, Steel, Black Oxide (EN-9)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0020)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (VHO-175)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3.938 in Bore Dia. (HO-393-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M68 Bore Dia. (DHO-068)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.250 in Bore Dia. (HO-225)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3/4 in Bore Dia., 50 PK (HO-75ST ZD)
- ROTOR CLIP Internal Push-On Retaining Ring, Stainless Steel, Plain Finish, 0.875 in Bore Dia. (TI-087-SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7/16 in Bore Dia., 50 PK (U36050.043.0001)
- Rotor Clip Internal Retaining Rings