Shop All Internal Retaining Rings
Rotor Clip
Internal Retaining Ring, Spring Steel, 38 mm Bore Dia., 10 PK
Mfr # DHR-38ST PD
Zoro # G810609742
product price: $14.75
/pk 10, $1.48/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Groove Diameter 40 mm
- Material Spring Steel
- Finish Black Phosphate
- Thickness 1.75 mm
- System of Measurement Metric
Product Information
- Brand Rotor Clip
- MFR # DHR-38ST PD
- Zoro # G810609742
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 38 mm |
Fits Groove Diameter | 40 mm |
Free Outside Diameter | 40.8 mm |
Groove Diameter Tolerance | +0.250/-0.000 mm |
Fits Groove Width | 1.85 mm |
Clearance Diameter Type | Free OD |
Fits Groove Depth | 1 mm |
Details
Item | Retaining Ring |
Material | Spring Steel |
Finish | Black Phosphate |
Thickness | 1.75 mm |
System of Measurement | Metric |
Ring Sub-Type | Heavy-Duty |
Ring Type | Housing Ring |
Material Grade/Class | 1060-1090 |
Location Style | Internal |
Thickness Tolerance | +0.000/-0.060 mm |
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1.75 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 38 mm, Fits Groove Diameter 40 mm, Fits Groove Width 1.85 mm, Fits Groove Depth 1 mm, Free Inside Diameter Not Applicable, Free Outside Diameter 40.8 mm, Clearance Diameter Not Applicable, Material Spring Steel, Finish Black Phosphate, Material Grade/Class 1060-1090, Tensile Strength Not Applicable, Ring Type Housing Ring, Clearance Diameter Type Free OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK (M37200.140.0001)
- ZORO SELECT Spring Pin, Coiled, 3/32x1/2in, 775lb, PK100 (U39140.009.0050)
- GOEBEL Blind Rivet, Countersunk Head, 5/32 in Dia., Aluminum Body, 500 PK (ACI-52-CE)
- CSH Wood Screw, #10, 1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 9000 PK (0.PPC10012Z)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/16 in Bore Dia., 50 PK (HO-118ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.75 in Bore Dia. (HO-275)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HO-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK (HO-112ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2 in Bore Dia. (HO-200)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3.75 in Bore Dia. (VHO-375)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 75 mm Bore Dia., 5 PK (M36050.075.0001)
- Rotor Clip Internal Retaining Rings