Shop All Internal Retaining Rings
Rotor Clip
Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 1 in Bore Dia.
Mfr # TI-100
Zoro # G9146229
Sold in multiples of 250 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Push-On
- For Bore Diameter 1 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.015 in
Product Information
- Brand Rotor Clip
- MFR # TI-100
- Zoro # G9146229
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal Push-On |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.015 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002 |
Prongs | 10 |
Number of Pieces | 1 |
Rockwell Hardness | HR15N 84-86 |
Description
Push-On,Retaining Int,1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASPIN Drywall Screw, #7 x 1-5/64 in, Steel, Trim Head Square Drive, 4000 PK (07Q125PBQ)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.160.1000)
- ZORO SELECT Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0062)
- MTD Nut-Hex Lock 3/4 (712-3107)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HOI-206)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 4.75 in Bore Dia. (HO-475-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/4 in Bore Dia., 25 PK (HO-125ST ZD)
- ROTOR CLIP Internal Retaining Ring, Spring Steel, Plain Finish (DRB-028)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/4 in Bore Dia., 10 PK (HO-275ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/16 in Bore Dia., 50 PK (HO-31ST ZD)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/4 in Bore Dia., 5 PK (KG-125SJ)
- Rotor Clip Internal Retaining Rings