Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia
Mfr # SHR-150-ZD
Zoro # G9144199
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- Finish Zinc Yellow
- Thickness 0.109 in
- System of Measurement Inch
Product Information
- Brand Rotor Clip
- MFR # SHR-150-ZD
- Zoro # G9144199
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1-1/2 in |
Fits Groove Diameter | 1.406" |
Free Inside Diameter | 1.380" |
Groove Width Tolerance | +.005" / -.000" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Zinc Yellow |
Thickness | 0.109 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Description
Snap,Retaining Ring,Ext HD,1-1/2" ZY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.294" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0294)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3" L, Steel Plain, 20 PK (2738300)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 16 mm L, 6 mm W, 6 mm H, 50 PK (M39250.066.0016)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #4-40 X 1in Zinc Plated Steel 100PK (9000367)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/4 in Shaft Dia (SHR-175-ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia (PO-150-ZD)
- ROTOR CLIP External Retaining Ring, Spring Steel 27 mm Shaft Dia, 10 PK (DSR-27ST PD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia, 25 PK (SH-150ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1 7/8 in Shaft Dia, 10 PK (SH-187ST ZD)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.125 in Shaft Dia (C-012-SS/B)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 11/32 in Shaft Dia (U36000.334.0001)
- Rotor Clip External Retaining Rings