Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Black Phosphate Finish, 3. in Shaft Dia
Mfr # SH-300
Zoro # G9142710
product price: $1.75
/ea
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 3. in
- Fits Groove Diameter 2.84"
- Material Steel
- Finish Black Phosphate
Product Information
- Brand Rotor Clip
- MFR # SH-300
- Zoro # G9142710
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3. in |
Fits Groove Diameter | 2.84" |
Free Inside Diameter | 2.780" |
Groove Width Tolerance | +.005" / -.000" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.093 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Description
Snap,Retaining Ring,Ext,3 In.,PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS 150 Piece Large Cotter Pin Assortment (DE67546)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 2-1/4 in Length (77440)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Black Steel Pan Head Torx Drive, 10 PK (36911)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in 316 Stainless Steel, Plain Finish, 100 PK (2734)
- ROTOR CLIP External Retaining Ring, Spring Steel 27 mm Shaft Dia, 10 PK (DSR-27ST PD)
- ROTOR CLIP External Retaining Ring, Stainless Steel 50 PK (C-81SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia (SH-150-ZD)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.438 in Shaft Dia (E-043-SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/8 in Shaft Dia, 25 PK (SH-112ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.375 in Shaft Dia (RE-037-ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel 20 mm Shaft Dia, 50 PK (DTX-20ST PD)
- Rotor Clip External Retaining Rings