Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia
Mfr # SHR-175
Zoro # G9144217
product price: $1.75
/ea
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
- Finish Black Phosphate
- Thickness 0.109 in
- System of Measurement Inch
Product Information
- Brand Rotor Clip
- MFR # SHR-175
- Zoro # G9144217
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1-3/4 in |
Fits Groove Diameter | 1.65" |
Free Inside Diameter | 1.608" |
Groove Width Tolerance | +.005" / -.000" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.109 in |
System of Measurement | Inch |
Thickness Tolerance | ±.003" |
Description
Snap,Retaining Ring,Ext HD,1-3/4" PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/2 in Overall Lg, 3/8 in Inside Dia (74264)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 3 in Length, 10 PK (UST235964)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Flat Head Phillips Drive, 24 PK (62815)
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.375 in L, Aluminum Body, 250 PK (42A0306-EA-250)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3.543 in Shaft Dia (SH-354)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish (SHR-150)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 4. in Shaft Dia (SH-400)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia, 25 PK (SH-150ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 11/32 in Shaft Dia, 100 PK (SH-34ST ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.375 in Shaft Dia (VSH-237)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 15 mm Shaft Dia, 50 PK (M36000.015.0001)
- Rotor Clip External Retaining Rings