Shop All External Retaining Rings
Rotor Clip
External Retaining Ring, Stainless Steel Plain Finish
Mfr # SH-200-SS
Zoro # G9142309
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Stainless Steel
- Finish Plain
- Thickness 0.062 in
- System of Measurement Inch
Product Information
- Brand Rotor Clip
- MFR # SH-200-SS
- Zoro # G9142309
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 2 in |
Fits Groove Diameter | 1.891" |
Free Inside Diameter | 1.850" |
Free Outside Diameter | 1.863 in |
Fits Groove Width | 0.068 in |
Fits Groove Depth | 0.057 in |
Groove Width Tolerance | +0.004/-0.000 in |
Groove Diameter Tolerance | +/-0.005 in |
Clearance Diameter | 2.486 in |
Clearance Diameter Type | Released |
Dimensional Standards | MIL-DTL-21248D |
Details
Item | Retaining Ring |
Type | External |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.062 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.003 in |
Material Grade/Class | 18-8 |
Ring Sub-Type | Standard |
Location Style | External |
Ring Type | External Retaining Ring |
Description
Snap Ring,External,.059 in Thk, System of Measurement Inch, Location Style External, Thickness 0.059 in, Fits Shaft Diameter 2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 1.891 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.057 in, Free Inside Diameter 1.85 in, Free Outside Diameter 1.863 in, Clearance Diameter 2.486 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength Not Applicable, Ring Type External Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01200.056.0350)
- ZORO SELECT Finish Nail, 4d x1 1/2 In L, PK3150 (4NFD4)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Stainless Steel, 50 PK (07614-PWR)
- NEWPORT FASTENERS M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 100 PK (245303-100)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/8 in Shaft Dia, 100 PK (E-37ST ZD)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK (E-18ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia (TX-062)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/32 in Shaft Dia, 100 PK (E-15ST ZD)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 1 in Shaft Dia (TX-100)
- ROTOR CLIP External-E E-Clip, Carbon Spring Steel Phosphate Finish (SE-031)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 50 PK (SHF-43ST PA)
- Rotor Clip External Retaining Rings