Shop All External Retaining Rings
Rotor Clip
External Push-On Retaining Ring, Steel Black Phosphate Finish, 1 in Shaft Dia
Mfr # TX-100
Zoro # G9146280
product price: $0.29
/ea
Sold in multiples of 100 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Push-On
- Fits Shaft Diameter 1 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.015 in
Product Information
- Brand Rotor Clip
- MFR # TX-100
- Zoro # G9146280
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1 in |
Free Outside Diameter | 1.327" |
Height | 0.054 |
Details
Item | Retaining Ring |
Type | External Push-On |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.015 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002 |
Description
Push-On,Retaining Reinforced Ext,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-3/8 in Shank Lg, Stainless Steel, Zinc Plated Finish, 50 PK (WWG-BP-2106-L)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53635)
- ZORO SELECT Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK (M01210.140.0060)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 6 in Shank, 1-3/4 in ID, Steel, Galvanized (N2029-6)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.125 in Shaft Dia (E-012-ZD)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.375 in Shaft Dia (SH-037)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish (SH-237)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1.813 in Shaft Dia (SH-181)
- ROTOR CLIP External-E E-Clip, Steel Black Phosphate Finish, 1.375 in Shaft Dia (SE-137)
- ROTOR CLIP External Push-On Retaining Ring, Steel 3/4 in Shaft Dia, 25 PK (TX-75ST ZD)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2-3/8 in Shaft Dia, 5 PK (WSM-237)
- Rotor Clip External Retaining Rings