Shop All External Retaining Rings
Rotor Clip
External Push-On Retaining Ring, Steel 3/4 in Shaft Dia, 25 PK
Mfr # TX-75ST ZD
Zoro # G810609964
product price: $10.89
/pk 25, $0.44/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Thickness 0.015 in
- System of Measurement Inch
- Free Outside Diameter 1.076 in
Product Information
- Brand Rotor Clip
- MFR # TX-75ST ZD
- Zoro # G810609964
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3/4 in |
Free Outside Diameter | 1.076 in |
Clearance Diameter Type | Free OD |
Details
Item | Retaining Ring |
Material | Steel |
Finish | Zinc Plated |
Thickness | 0.015 in |
System of Measurement | Inch |
Ring Type | Self-Locking Retaining Ring |
Thickness Tolerance | +/-0.002 in |
Material Grade/Class | Not Graded |
Location Style | External |
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 3/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 1.076 in, Clearance Diameter Not Applicable, Material Steel, Finish Zinc Plated, Material Grade/Class Not Graded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Hex Nut, M16-2.00, Class 10.9 (TM16HNZ109)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1in, Pln, PK10 (U39100.037.0100)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Stainless Steel 20 PK (75112AWG188)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04114.050.0200)
- ROTOR CLIP External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia (LC-200)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3 in Shaft Dia, 5 PK (SH-300ST ZD)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 1 in Shaft Dia (C-100-SS/B)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 5/32 in Shaft Dia (TY-015)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 4. in Shaft Dia (SH-400-SS)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia (SHR-200-ZD)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 140 mm Shaft Dia, 2 PK (M36000.140.0001)
- Rotor Clip External Retaining Rings