Shop All External Retaining Rings
Rotor Clip
External-E E-Clip, Stainless Steel Passivated Finish, 0.156 in Shaft Dia
Mfr # E-015-SS
Zoro # G9136815
product price: $0.11
/ea
Sold in multiples of 250 for $27.50
$27.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Material Stainless Steel
- Finish Passivated
- Thickness 0.025 in
- System of Measurement Inch
Product Information
- Brand Rotor Clip
- MFR # E-015-SS
- Zoro # G9136815
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.156 in |
Fits Groove Diameter | 0.12" |
Free Inside Diameter | 0.114" |
Details
Item | E-Clip |
Type | External-E |
Material | Stainless Steel |
Finish | Passivated |
Thickness | 0.025 in |
System of Measurement | Inch |
Thickness Tolerance | ±.002 |
Description
E-Clip,Retaining External,5/32 In.,SS PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 15 PK (54304)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38210.037.0200)
- NELSON STUD WELDING Weld Stud, #8-32, 3/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-331-G100)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (U51044.050.0050)
- ROTOR CLIP External C-Style Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 50 PK (C-50ST PA)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2-3/4 in Shaft Dia (SH-275)
- ROTOR CLIP External-E E-Clip, 25 PK (E-62BC)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-5/16 in Shaft Dia, 25 PK (SH-131ST ZD)
- ROTOR CLIP External-E E-Clip, Stainless Steel Plain Finish, 1/4 in Shaft Dia (RE-025-SS)
- ROTOR CLIP Poodle Style Retaining Ring, Stainless Steel Plain Finish, 7/16 in Shaft Dia, 5 PK (PO-43SS)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.172 in Shaft Dia, 500 PK (17RSESS)
- Rotor Clip External Retaining Rings