CAD

External-E E-Clip, Steel, Zinc Yellow Finish, 50 PK

  • Mfr # E-87ST ZD
  • Zoro # G2587715
CAD Available
product price: 
$
16.95
/pk of 50, $0.34/ea

Key Features

CAD Drawing
Type
External
Fits Groove Diameter
0.675"
Material
Steel
Finish
Zinc Yellow
Thickness
0.05 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-87ST ZD
Zoro #
G2587715
UPC #
848790012991
Country of Origin
United States

Dimensions

Fits Shaft Diameter
7/8 in
Fits Groove Diameter
0.675"
Thickness
0.05 in
Free Inside Diameter
0.668"
Free Outside Diameter
1.3"
Groove Width Tolerance
+0.003/-0.000 in
Clearance Dia. (Released)
1.32 in
Fits Groove Depth
0.1 in
Fits Groove Width
0.056 in
Clearance Dia. Free O.D.
1.3 in
Groove Diameter Tolerance
+0.003/-0.000 in
For Shaft Dia.
7/8 in

Details

CAD Available
Yes
Item
E-Clip
Type
External
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Meets/Exceeds
ASME
Rockwell Hardness
RC47-52
Thickness Tolerance
+/-0.002 in
Tensile Strength (PSI)
150,000 psi
Material Grade/Class
Ungraded
Ring Type
E-Style Retaining Ring
Manufacturer Location
Made in USA*
Location Style
External
Material Quality Standards
ASME
Ring Sub-Type
Standard
Free O.D.
1.3 in
Free I.D.
0.668 in
Tensile Strength
150,000 psi
Shell Material
Steel

Description

E Style Retaining Ring,0.05 In. Thk,PK50, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 7/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.675 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.1 in, Free Inside Diameter 0.668 in, Free Outside Diameter 1.3 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type E-Style Retaining Ring, Material Quality Standards ASME

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.