Shop All Pipe Stands & Vises
Rothenberger
V-Head Pipe Stand, 27" to 50" H
Mfr # 10641
Zoro # G9180267
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 27 to 50 in
- Pipe Capacity 1/2 to 16 in
- Load Capacity 2,500 lb
- Leg Type Rigid
Product Information
- Brand Rothenberger
- MFR # 10641
- Zoro # G9180267
- UPC # 00767676910445
- Country of Origin China
- Category Pipe Stands & Vises
Dimensions
Overall Height | 27 to 50 in |
Minimum Height | 27 in |
Maximum Pipe Size | 16 in |
Minimum Pipe Size | 1/2 in |
Maximum Height | 50 in |
Details
Material | Steel |
Pipe Capacity | 1/2 to 16 in |
Load Capacity | 2,500 lb |
Leg Type | Rigid |
Max. Leg Spread | 22 in |
Item | V-Head Pipe Stand |
Features | V-Head 8 in |
Includes | Carrying Handle |
Maximum Load Capacity | 2,500 lb |
Compatible Pipe Material | Metal |
Includes Legs | Yes |
Head Type | V Head |
Leg Style | Rigid |
Maximum Leg Spread | 22 in |
Number of Rollers | 0 |
Description
V-Head Pipe Stand, Head Type V Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/2 in, Maximum Pipe Size 16 in, Number of Rollers 0, Maximum Load Capacity 2,500 lb, Includes Legs Yes, Minimum Height 27 in, Maximum Height 50 in, Maximum Leg Spread 22 in, Leg Style Rigid, Features V-Head 8 in, Includes Carrying Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Steel Threaded Flange Class 150 (FLCS1RFTHD114)
- LEGEND VALVE 1" X 3" BRASS NIPPLE (311-104)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 3/8" NPT Female (ZUSA-PF-115)
- SPEARS Bulkhead Tank Fitting, 1/2 In, FNPT, CPVC (8172-005C)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10644)
- ROTHENBERGER Chain Pipe Vice 1/8 - 4" (70714)
- ROTHENBERGER Portable Tribench, 36" H (70752)
- ROTHENBERGER Roller Head Pipe Stand, 27" to 50" H (10646)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10643)
- KANCA Pipe Vise 2'' (PV-2)
- SUMNER Roller Head, Steel Wheels (780514)
- Rothenberger Pipe Stands & Vises