Shop All Pipe & Tubing Cutters
Rothenberger
Tube Cutter, 1/4" to 7/8" Cutting Cap.
Mfr # 70402
Zoro # G9179810
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4 in to 7/8 in
- Cuts Aluminium, Brass, Copper Tube, Thin Walled Steel Pipes
- Body Material Steel
- Handle Material Steel
- Cutting Action Screw Feed
Product Information
- Brand Rothenberger
- MFR # 70402
- Zoro # G9179810
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 2 1/4 in |
Tool Length | 2 1/2 in |
Details
Cutting Capacity | 1/4 in to 7/8 in |
Cuts | Aluminium, Brass, Copper Tube, Thin Walled Steel Pipes |
Body Material | Steel |
Handle Material | Steel |
Cutting Action | Screw Feed |
Handle Design | Knob |
Blade Material | Steel |
Replacement Wheel | Mfr. No. 70017B |
Item | Tubing Cutter |
Features | Handy Design, Saves Material by Cutting Near Flares, Small Working Radius |
Product Type | Tube Cutter |
Material Application | Aluminum, Brass, Copper, Thin-Wall Steel |
Replacement Blade | Mfr. No. 70017B |
Minimum Cutting Capacity | 1/8 in |
Maximum Cutting Capacity | 7/8 in |
Description
Tubing Cutter, Product Type Tube Cutter, Material Application Aluminum, Brass, Copper, Thin-Wall Steel, Cutting Action Screw Feed, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 7/8 in, Tool Length 2 1/2 in, Body Material Steel, Blade Material Steel, Features Handy Design, Saves Material by Cutting Near Flares, Small Working Radius, Handle Design Knob, Handle Material Steel, Replacement Blade Mfr. No. 70017B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3/4", PVC/EPDM, Socket, Adjustable 2-15 psi (SLC10075SEU)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 10 Rough-In (3889-0)
- LEGEND VALVE 3/8" PUSH FIT TEE (465-111)
- KETCHAM 18" x 24 1/4" Surface Mounted Theft Proof Mirror (TPM-1824)
- ROTHENBERGER Tube Cutter, Pipeslice 5, 1-1/8" (88812)
- ROTHENBERGER Pipe Cutter, 3/4" and 1" (59090)
- ROTHENBERGER Tube Cutter, Plastic Pipe, 2"-5" O.D. (S16070032R)
- ROTHENBERGER Pipe Shears, 1-1/4" Cutting Cap. (52040)
- ROTHENBERGER Pipe Cutter, 2"- 4", for Steel (70060)
- ROTHENBERGER Tube Cutter, Pipeslice 4, 7/8" (88802)
- SMC Tube Cutter, Useful Type, Max 12mm (TK-3)
- Rothenberger Plumbing Tools