Shop All Pipe & Tubing Cutters
Rothenberger
Tube Cutter, 1/4" to 1-3/8" Cutting Cap.
Mfr # 70027
Zoro # G9179969
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4 in to 1-3/8 in
- Cuts Aluminium, Brass, Copper, PE, Plastic Coated Tubes, PP, PVDF, Stainless Steel, Thin Walled Steel Pipes
- Body Material Magnesium
- Includes Spare Cutting Wheel
- Handle Material Plastic
Product Information
- Brand Rothenberger
- MFR # 70027
- Zoro # G9179969
- UPC # 767676700275
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 6 in |
Tool Length | 6 in |
Details
Cutting Capacity | 1/4 in to 1-3/8 in |
Cuts | Aluminium, Brass, Copper, PE, Plastic Coated Tubes, PP, PVDF, Stainless Steel, Thin Walled Steel Pipes |
Body Material | Magnesium |
Includes | Spare Cutting Wheel |
Handle Material | Plastic |
Cutting Action | Screw Feed |
Handle Design | Knob |
Blade Material | Steel |
Replacement Wheel | Mfr. No. 70017B |
Item | Tubing Cutter |
Features | Lightweight and Robust, Retractable Internal Pipe Deburrer, Spare Cutter Wheel in Handle |
Product Type | Tube Cutter |
Maximum Cutting Capacity | 1 1/2 in |
Material Application | Aluminum, Brass, Copper, Thin-Wall Steel |
Minimum Cutting Capacity | 1/4 in |
Replacement Blade | Mfr. No. 70017B |
Description
Tubing Cutter, Product Type Tube Cutter, Material Application Aluminum, Brass, Copper, Thin-Wall Steel, Cutting Action Screw Feed, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 1/2 in, Tool Length 6 in, Body Material Magnesium, Blade Material Steel, Features Lightweight and Robust, Retractable Internal Pipe Deburrer, Spare Cutter Wheel in Handle, Handle Design Knob, Handle Material Plastic, Includes Spare Cutting Wheel, Replacement Blade Mfr. No. 70017B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Epdm, Thread (MBV125EPT-PV)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK0056)
- ZORO SELECT Tubing, Flexible Polypropylene, 3/8 In ID (1522-375500)
- DELTA Delta Demd Electronic BT Gooseneck Lav (DEMD-201LF)
- ROTHENBERGER Tube Cutter, 1/4" to 1-5/8" Cutting Cap. (70029)
- ROTHENBERGER Pipe Shears, 2" Cutting Cap. (52010)
- ROTHENBERGER Tube Cutter, Plastic Pipe, 2"-5" O.D. (S16070032R)
- ROTHENBERGER Cutter, pipe chain (70285)
- ROTHENBERGER Tube Cutter, Pipeslice 4, 7/8" (88802)
- ROTHENBERGER PEX Cutter, 1" Cutting Cap. (52005)
- ROTHENBERGER Pipe Cutter, 2"- 4", for Steel (70060)
- Rothenberger Plumbing Tools