Shop All Pipe & Tubing Cutters
Rothenberger
Tube Cutter, 1/4"-1-5/8" OD
Mfr # 70011
Zoro # G0165212
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4" to 1-5/8"
- Cuts Copper
- Body Material Cast Aluminum
- Features Constant Working Radius; Protection of the Cutter Wheel With Rolling Stop; Retractable Internal Deburrer and Spare Cutter Wheel in Handle; Protected Screw Spindle
Product Information
- Brand Rothenberger
- MFR # 70011
- Zoro # G0165212
- UPC # 767676700114
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1/4" to 1-5/8" |
Cuts | Copper |
Body Material | Cast Aluminum |
Features | Constant Working Radius; Protection of the Cutter Wheel With Rolling Stop; Retractable Internal Deburrer and Spare Cutter Wheel in Handle; Protected Screw Spindle |
Item | Tube Cutter,1/4"-1-5/8" OD |
Description
Tube Cutter,1/4"-1-5/8" OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRINKPOD 5 Micron Sediment Water Filter Cartridge 10 in. x 2.5 in. Whole House, PK 50 (BF-POE10-SD5M-50PK)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 6 ft. (CHX200-06CE-G)
- ASCO Rebuild Kit, for 2HTR7, 2HTR9, 3UK33 (C131204)
- NIBCO 3/4" x 1/4" NOM FTG x C Copper Reducer (6002 3/4x1/4)
- ROTHENBERGER Tube Cutter, 1/8" to 5/8" Cutting Cap. (70401)
- ROTHENBERGER Pipe Cutter, 2"- 4", for Steel (70060)
- ROTHENBERGER Tube Cutter, Pipeslice 4, 7/8" (88802)
- ROTHENBERGER Tube Cutter, 1/8"-2-5/8" O.D. (70030)
- ROTHENBERGER Shear, pipe plastic ROCUT 75TC (52015)
- ROTHENBERGER Pipe Cutter, 3/4" and 1" (59090)
- BLAZING Blackzing SwitchBlackde PRO Pipe Cutter (SB5000)
- Rothenberger Pipe & Tubing Cutters