Shop All Tube Benders
Rothenberger
Tube Bender Set, Ratchet, 1/4 to 1/2 In
Mfr # 24134
Zoro # G0738823
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ratcheting
- Outside Dia. Tubing (In.) 1/4 in, 5/16 in, 3/8 in, 1/2 in
- Centerline Bend Radius 1/4 in-23.5mm, 1/2 in-37.5mm, 3/8 in-34mm, 5/16 in 28mm
- Overall Length (In.) 10 in
- Bend Angle (Deg.) 0 to 90
Product Information
- Brand Rothenberger
- MFR # 24134
- Zoro # G0738823
- Country of Origin Spain
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Centerline Bend Radius | 1/4 in-23.5mm, 1/2 in-37.5mm, 3/8 in-34mm, 5/16 in 28mm |
Overall Length (In.) | 10 in |
Outside Dia. Tubing (mm) | 4.75 a 12 |
Tubing Outside Diameter | 1/4 in |
Overall Length | 10 in |
Details
Item | Tube Bender Set |
Type | Ratcheting |
Bend Angle (Deg.) | 0 to 90 |
Features | The Ergonomic Design Allows One-Handed Operation Quick Bending Thanks to Ratchet Feed Quickly Change the Bending Segment with the Bayonet Coupling |
Handle Type | Ratchet |
Construction | Cast Aluminum |
Application | Any Other System Requiring Bends of Small Diameter Tubing, Automotive, HVAC, Hydraulic Systems, Oil Supply, Pneumatic |
Bend Angle - Maximum | 90 Degrees |
Power Source | Ratcheting |
Bend Angle - Minimum | 0 Degrees |
Mandrel Material1 | Cast Aluminum |
Compatible Tubing Material | Aluminum, Copper |
Description
Tube Bender Set, Tubing Outside Diameter 1/4 in, Compatible Tubing Material Aluminum, Copper, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 90 Degrees , Application Any Other System Requiring Bends of Small Diameter Tubing, Automotive, HVAC, Hydraulic Systems, Oil Supply, Pneumatic, Features The Ergonomic Design Allows One-Handed Operation Quick Bending Thanks to Ratchet Feed Quickly Change the Bending Segment with the Bayonet Coupling, Handle Type Ratchet, Mandrel Material Cast Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" X 6" BLACK NIPPLE (355-010E)
- ZORO SELECT Reducing Elbow, 90 Deg, Galv Iron, 2In.x1In (783YE8)
- NDS Union Pvc Solvent Weld 1 In (U-1000-S)
- PRIER Mansfield Style Service Parts Kit for Model No. 378/578 Series Wall Hydrants (630-7755)
- ROTHENBERGER Two Handed Bender, Aluminum, 12" L (25151)
- ROTHENBERGER Ratcheting Tubing Bender Set, 3/8-7/8 In (23022X)
- ROTHENBERGER Hand Tube Bender, Steel, 30" L (90614)
- YELLOW JACKET Deluxe Ratchet Hand Bender, Hydraulic (63325)
- RIDGID Tube Bender, Tube Cap. 12mm O.D. (412M)
- ROBINAIR Ratcheting Tubng Cutter For 1/4" To 7/8" (42080)
- POWERBUILT Economy Tube Bender (940443)
- Rothenberger Tube Benders