Shop All Pipe Threading Replacement Dies
Rothenberger
Threading Dies, 1-1/4", NPT
Mfr # 70915
Zoro # G0165133
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads and Dies
- For Nominal Pipe Size 1 1/4 in
- Die Material/Type High Speed Steel
- Pipe Thread Type NPT
- Thread Direction Right Hand Threads
Product Information
- Brand Rothenberger
- MFR # 70915
- Zoro # G0165133
- Country of Origin Spain
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1 1/4 in |
Maximum Compatible Pipe Size | 1 1/4 in |
Details
Pipe Threading Product Grouping | Pipe Threading Die Heads and Dies |
Pipe Threading - Item | Pipe Threading Dies |
Die Material/Type | High Speed Steel |
Pipe Thread Type | NPT |
Thread Direction | Right Hand Threads |
For Use With | Supertronic 1250, 2000 and Super Cut Models |
Number of Pieces in Set | 1 |
Item | Pipe Threading Dies |
Thread Type | NPT |
Number of Dies | 1 |
Compatible Thread Direction | Right Hand |
Die Head Type | 11R |
Die Material | High Speed Steel |
Application | Pipe |
Compatible Material Type | Alloy, Conduit, Galvanized Steel, Iron, Steel |
Description
Pipe Threading Dies, Maximum Compatible Pipe Size 1 1/4 in, Thread Type NPT, Compatible Thread Direction Right Hand, Application Pipe, Compatible Material Type Alloy, Conduit, Galvanized Steel, Iron, Steel, Die Head Type 11R, Die Material High Speed Steel, For Use With Supertronic 1250, 2000 and Super Cut Models, Number of Dies 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Roof Brush, White, 7 In (2PYW3)
- WALTER Diamond LNGX Carbide (LNGX130708R-L88 WK10)
- DRILL AMERICA 1-3/16" HSS Taper Length Drill Bit (DWDTL1-3/16)
- JET Escentric Shaft Assembly (HVBS7MW-91)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 to 2 in (00126)
- ROTHENBERGER Grooving/Beveling Die Head, 3-1/2"-4", PK4 (00491)
- ROTHENBERGER Pipe Threading Dies, 2 in Max. Pipe Size (70850)
- ROTHENBERGER Pipe Threading Dies, NPT, HSS (70849)
- ROTHENBERGER Threading Dies, 1/2", NPT, (70912)
- ROTHENBERGER Replacement Pipe Die, 1/2-3/4, PK4, RHINO (89162)
- RIDGID Dies, 12R 3/8 Npt (37820)
- Rothenberger Pipe Threading Equipment