Shop All Pipe Threading and Cutting Machines
Rothenberger
Threader 22A, 115V, Bolt: 1/4" To 2-1/4"
Mfr # 00579
Zoro # G7146844
product price: $8,511.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,511.99
Free 30-Day Returns
Product Information
- Brand Rothenberger
- MFR # 00579
- Zoro # G7146844
- Country of Origin United States
- Category Pipe Threading and Cutting Machines
Details
Item | Threader 22A,115V,Bolt,1/4" To 2-1/4" |
Description
Item Threader 22A,115V,Bolt,1/4 In. To 2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-13/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-13/16)
- RECIPRO TOOLS Reciprocating Connector Quick Connect Adapter (RCT-A10)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 1/2" Standard Length, Chrome Socket (D008316)
- PROTO Satin Combination Wrench 11/16" - 6 Point (J1222HASD)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 4 in, Rod: No Rod Bolt: 3/8 in to 2 in (63006)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 1-1/4 in, Rod: No Rod Bolt: No Bolt (71453)
- ROTHENBERGER Electric Pipe Cutter, 5/8 to 4-1/2 In (00033)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: No Rod Bolt: 1/4 in to 2-1/4 in (00579R)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (71259L)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: 1/4 in to 1-1/2 in (63005)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (300)
- Rothenberger Pipe Threading and Cutting Machines