Shop All Plumbing Specialty Tools
Rothenberger
Telescopic Basin Nut Wrench, 18-1/2" L
Mfr # 70225
Zoro # G9179689
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- PVC Pipe Capacity (In.) 1-1/4
- Overall Length (In.) 18-1/2
- Capacity (In.) 3/8 to 1-1/4
- Construction Chrome plated Steel
Product Information
- Brand Rothenberger
- MFR # 70225
- Zoro # G9179689
- UPC # 767676702255
- Country of Origin Taiwan, Province of China
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 18-1/2 |
Hex Size (In.) | 1-1/4 |
Overall Width | 5 1/2 in |
Wrench Size | 1 1/4 in, 3/8 in |
For Pipe Size | 1 1/4 in |
Overall Length | 11 13/64 in |
Details
Item | Basin Wrench |
Material | Alloy Steel |
PVC Pipe Capacity (In.) | 1-1/4 |
Capacity (In.) | 3/8 to 1-1/4 |
Construction | Chrome plated Steel |
Tube Capacity (In.) | 1-1/4 |
Features | Swivel Handle: Allows An Optimal Power Transmission, Swivel, Spring-Loaded Claw: for An Easy Installation With Right and Left-Handed Rotation |
Function | Spring-Loaded Swivel Claw Enables An Easy Installation With Right and Left Handed Orientation |
Type | T-Torque |
Finish | Chrome |
Telescoping Handle | Yes |
Weight | 1.56 lb |
Number of Ends | 1 |
Number of Pieces | 1 |
Description
Basin Wrench, Alloy Steel, Wrench Size 1 1/4 in, 3/8 in, Overall Length 11 13/64 in, Swivel Handle: Allows An Optimal Power Transmission, Swivel, Spring-Loaded Claw: for An Easy Installation With Right and Left-Handed Rotation, Spring-Loaded Swivel Claw Enables An Easy Installation With Right and Left Handed Orientation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Shower Handle (940-004A)
- KOHLER Contemporary Round Bottle Trap (9033-2BZ)
- ZURN Nickel Bronze, Square, Top (LC-FS05NI)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1/2 in Pipe Size (1406-005)
- ROTHENBERGER Basin Nut Wrench, 12" L (70236)
- ROTHENBERGER Tee Extractor Set, 1/2 to 1-1/8 In, 8 Pc (22124)
- ROTHENBERGER Telescopic Basin Nut Wrench, 18-1/2" L (70226)
- RIDGID No Hub Soil Pipe Torque Wrench, 80 In Lb (904)
- JET SWET Kit 1/2 to 1.00 In w/o Case (2000)
- SPEARS Wrench, 4 In, 9 In Length, PVC (TAW-040)
- JONES STEPHENS Socket Saver, 1-1/2" (J44150)
- Rothenberger Plumbing Specialty Tools