Shop All Plumbing Specialty Tools
Rothenberger
Tee Extractor Set, 1/2 to 1-1/8 In, 8 Pc
Mfr # 22124
Zoro # G1183874
product price: $1,178.99
/ea
Free Shipping & Returns
$1,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ratcheting
- Drill Size (In.) 3/8 to 1-5/8 in
- Number of Pieces 8
- For Removing Pipe 1/2 in, 5/8 in, 7/8 in, 1 1/8 in
- Overall Length (In.) 7.5
Product Information
- Brand Rothenberger
- MFR # 22124
- Zoro # G1183874
- UPC # 04004625471128
- Country of Origin Germany
- Category Plumbing Specialty Tools
Dimensions
Drill Size (In.) | 3/8 to 1-5/8 in |
Overall Length (In.) | 7.5 |
Number of Sizes | 8 |
Compatible Pipe Size | 15 to 28 mm |
Drive Size | 1 3/4 in |
Drill Bit Size | 1/8 in, 1/2 in, 5/8 in, 7/8 in |
Details
Item | Tee Extractor Set |
Type | Ratcheting |
Number of Pieces | 8 |
For Removing Pipe | 1/2 in, 5/8 in, 7/8 in, 1 1/8 in |
Features | Dimensionally Accurate Drilling, Flaring Out Also Possible on Installed Pipes, No Costs for Tees, Optimal Positioning Due to Cam Depth Adjustment, Procurement and Stock-Keeping |
Includes | Cam Pincer, Carry Case, Ratchet, Tee Extractor Size 1/2, 5/8, 7/8 and 1 1/8 in, Unidrill |
Construction | Steel |
Application | For Producing Tees On Tubes Of Soft And Hard Copper And Aluminum |
Flute Type | Ratcheting |
Compatible Thread Type | Right-Hand |
Container Type | Box |
Includes Storage Container | Yes |
Drive Shape | Hex |
Description
Tee Extractor Set, Compatible Pipe Size 15 to 28 mm, Compatible Thread Type Right-Hand, Drill Bit Size 1/8 in, 1/2 in, 5/8 in, 7/8 in, Flute Type Ratcheting, Number of Sizes 8, Drive Size 1 3/4 in, Drive Shape Hex, Container Type Box, Features Dimensionally Accurate Drilling, Flaring Out Also Possible on Installed Pipes, No Costs for Tees, Optimal Positioning Due to Cam Depth Adjustment, Procurement and Stock-Keeping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Badger 1 Grbge Disposal (BADGER1WCORD)
- NIBCO 1/4" NOM C Copper Rolled Tube Stop Coupling (U600RS 1/4)
- ALPINE INDUSTRIES Hemlock Hand Dryer ADA Compliant Recess Kit (ALP400-RECESS)
- KOHLER Bidet Seat, Plastic, White (26132-CSP-0)
- ROTHENBERGER Telescopic Basin Nut Wrench, 18-1/2" L (70225)
- ROTHENBERGER Basin Nut Wrench, 12" L (70236)
- ROTHENBERGER Telescopic Basin Nut Wrench, 18-1/2" L (70226)
- ORION Mechanical Joint Grooving Tool, 1 1/2 In (MJGT1)
- RIDGID No Hub Soil Pipe Torque Wrench, 80 In Lb (904)
- LEGEND VALVE F2098 SS CLAMP TOOL 3/8"-1" (508-260)
- SYMMONS Seat Wrench, For Symmons, 13/16 in. (T-35A/B)
- Rothenberger Plumbing Tools