Shop All Strap Wrenches
Rothenberger
Strap and Fittings Wrench
Mfr # 70241
Zoro # G9180188
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 1/8 in, 8 in
- Outside Dia. Tubing 1 1/8 in to 8 in
- Handle Length 13 in
- Strap Width 1 in
- Strap Material Aluminum
Product Information
- Brand Rothenberger
- MFR # 70241
- Zoro # G9180188
- UPC # 04004625702413
- Country of Origin Spain
- Category Strap Wrenches
Dimensions
Outside Dia. Tubing | 1 1/8 in to 8 in |
Handle Length | 13 in |
Strap Width | 1 in |
Strap Length | 36 in |
For Outside Diameter | 8 1/2 in |
Drive Size | 12 in |
Overall Length | 12 in |
For Tubing Maximum Outside Diameter | 8 in |
Details
Item | Strap and Fittings Wrench |
Pipe Capacity | 1/8 in, 8 in |
Strap Material | Aluminum |
Handle Material | Aluminum |
Application | For Automotive Industry Oil Filter Changes, To Use On Chrome Plated Fittings |
Handle Type | Molded |
Finish | Chrome Plated |
Nonsparking | Yes |
Handle Color | Red |
Strap Color | Red |
Corrosion Resistant | No |
Non-Magnetic | No |
Strap Wrench Type | Strap and Fittings Wrench |
Description
If you are looking for a tool that can handle larger diameter tubing, the Rothenberger 70241 Strap and Fittings Wrench is just what you need. This strap wrench has an outside diameter of 8 1/2 in., making it ideal for working with larger pipes. The aluminum strap provides 36 in. of length, allowing you to reach further into the piping system. The 13 in. long handle ensures your hands are kept well away from the hot surfaces while handling large pipes. A molded handle allows for easy grip and control while using this pipe wrench. With its sturdy design and high performance features, the Rothenberger 70241 Strap and Fittings Wrench is the right choice for demanding jobs on piping systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (45J208)
- GARDNER BENDER Wire Stripper, Strip Easy, Automatic (SE-92)
- VEGA INDUSTRIES Hex 2Mm Power Bit x 2 (150H020A)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- ROTHENBERGER Strap and Fittings Wrench (70240)
- RIDGID 31360 Strap Wrench (31360-RIDGID)
- PENNZOIL STRAP WRENCH SET 2PK (19425)
- C ACCESSORIES Regular & Large Strap Wrench Set - 2 Pieces (CA460009)
- LARSEN SUPPLY CO 2" Strap Wrench (13-2603)
- STAHLWILLE TOOLS Strap wrench No.12005 (76500001)
- GEDORE Strap and Fittings Wrench, 12" L Handle (126008)
- Rothenberger Strap Wrenches