Shop All Drain Cleaning Accessories
Rothenberger
Spiral Cable Basket, Steel
Mfr # R11072111R
Zoro # G7783088
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1 1/4 in Spirals
- Includes Spirals Not Included (Basket Only)
- Size 1 1/4 in
- Use With Hose For 1 1/4 in Hose
Product Information
- Brand Rothenberger
- MFR # R11072111R
- Zoro # G7783088
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 1 1/4 in |
Compatible Cable or Hose Diameter | 1 1/4 in |
Details
Item | Spiral Cable Basket |
Material | Steel |
For Use With | 1 1/4 in Spirals |
Includes | Spirals Not Included (Basket Only) |
Use With Hose | For 1 1/4 in Hose |
Compatible Cleaner Manufacturer Part Number | 72689V, 72869V |
Product Type | Drain Cleaning Spiral Cable Basket |
Compatible Cleaner Series | Rothenberger R600 |
Description
Spiral Cable Basket, Product Type Drain Cleaning Spiral Cable Basket, Compatible Cleaner Manufacturer Part Number 72689V, 72869V, Compatible Cleaner Series Rothenberger R600, Material Steel, Compatible Cable or Hose Diameter 1 1/4 in, For Use With 1 1/4 in Spirals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 9 Piece Tech Solutions Metric Non-Slip Socket Set (752039X)
- DRILL AMERICA 3-1/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3250)
- SOUTHWIRE Conduit Bending Level 6In (58281640)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 7-7/8" Long, 2-3/4" Jaw (B239B)
- ROTHENBERGER Bulb Auger Short 22Mm (72263)
- ROTHENBERGER Funnel Auger 16Mm (72165)
- ROTHENBERGER Spiral Cable Basket, Steel (R11072110R)
- ROTHENBERGER Retrieving Auger 22Mm (72203)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- ROTHENBERGER Sctnal Drain Clning Mchn, 7/8 in Cable D (72676)
- GENERAL WIRE 13 Flexible Leader, (LE-1)
- Rothenberger Drain Cleaning Accessories