Shop All Drain Cleaning Accessories
Rothenberger
Spiral Cable Basket, Steel
Mfr # R11072110R
Zoro # G7781408
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 5/8 in Spirals
- Includes Spirals Not Included (Basket Only)
- Size 5/8 in
- Use With Hose For 5/8 in Hose
Product Information
- Brand Rothenberger
- MFR # R11072110R
- Zoro # G7781408
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in |
Compatible Cable or Hose Diameter | 5/8 in |
Details
Item | Spiral Cable Basket |
Material | Steel |
For Use With | 5/8 in Spirals |
Includes | Spirals Not Included (Basket Only) |
Use With Hose | For 5/8 in Hose |
Compatible Cleaner Series | Rothenberger R550, Rothenberger R600 |
Product Type | Drain Cleaning Spiral Cable Basket |
Compatible Cleaner Manufacturer Part Number | 72689V, 72863V, 72869V |
Description
Spiral Cable Basket, Product Type Drain Cleaning Spiral Cable Basket, Compatible Cleaner Manufacturer Part Number 72689V, 72863V, 72869V, Compatible Cleaner Series Rothenberger R550, Rothenberger R600, Material Steel, Compatible Cable or Hose Diameter 5/8 in, For Use With 5/8 in Spirals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 18 mm 6-Point Impact Socket (SID22118)
- DRILL AMERICA 1/2"-20x6" HSS Pulley Tap (DWTET6X1/2-20)
- KIPP Adjustable Handle, Size: 3 M10X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.3101X60)
- EGA MASTER LONG NOSE PLIER 160 MM MASTERCUT TITACROM® BIMAT 1000 V (76612)
- ROTHENBERGER Retrieving Auger 22Mm (72203)
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- ROTHENBERGER Sctnal Drain Clning Mchn, 7/8 in Cable D (72676)
- ROTHENBERGER Spiral Sawtooth Cutter 16Mm (72166)
- ROTHENBERGER Standard-Spirals 22Mm X 4.5M (72441)
- NATIONAL HARDWARE SPEAR T-HING 14"" BLK 2PK (N109-014)
- Rothenberger Drain Cleaning Equipment