Shop All Drain Cleaning Accessories
Rothenberger
Retrieving Auger 16Mm
Mfr # 72162
Zoro # G7146004
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 5/8 in Spirals
- Size 5/8 in
- Number of Pieces 1
- Connection Size 5/8 in
Product Information
- Brand Rothenberger
- MFR # 72162
- Zoro # G7146004
- Country of Origin Germany
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in |
Connection Size | 5/8 in |
Minimum Drain Line Inside Diameter | 1 in |
Maximum Drain Line Inside Diameter | 3 in |
Details
Item | Drain Cleaning Auger |
Material | Steel |
For Use With | 5/8 in Spirals |
Number of Pieces | 1 |
Head Type | Retrieving Auger |
Drain Line Capacity I.D. | 1 in to 3 in |
Product Type | Augers |
Compatible Cleaner Manufacturer Part Number | 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V |
Compatible Cleaner Series | R600, RODRUM S |
Description
Drain Cleaning Auger, Head Type Retrieving Auger, Compatible Cleaner Series R600, RODRUM S, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 1 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number 1000001711, 1000001712, 1000001713, 1000001714, 72676, 72863V, 72869V, For Use With 5/8 in Spirals, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 20 mm Size 6 pt Deep Depth, Black Oxide (4LXK6)
- PFERD 5-1/2" Diamond Needle File - Half Round, Fine Cut (04032)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84270)
- MALCO Malco TNP2R Trim Nail Punch with Retaining Clip, 6 Ea/Box (TNP2R)
- ROTHENBERGER Two-Way Root Cutter 22Mm (Dia 65) (72265)
- ROTHENBERGER Spiral Basket 22Mm Only (No Spirals Included) (72112)
- ROTHENBERGER Chain-Spinning Head Wihtout Ring With 4 Chains And Spikes 16Mm (72188)
- ROTHENBERGER Bulb Auger Short 22Mm (72263)
- ROTHENBERGER Sctnal Drain Clning Mchn, 7/8 in Cable D (72676)
- ROTHENBERGER Grease Cutter 16Mm (Dia 25Mm) (72169)
- RIDGID Guide Hose, Polyethylene Plastic (26778)
- Rothenberger Drain Cleaning Equipment