Shop All Tube Benders
Rothenberger
Ratcheting Tubing Bender Set, 3/8-7/8 In
Mfr # 23022X
Zoro # G3174981
original price:
$410.99
22% off
new price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One-Handed
- Outside Dia. Tubing (In.) 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
- Centerline Bend Radius 1.38 in for 3/8 and 1/2 in, 1.93 in for 5/8 in, 2.91 in for 3/4 in, 3.43 in for 7/8 in
- Overall Length (In.) 15 in
- Bend Angle (Deg.) 0 to 90
Product Information
- Brand Rothenberger
- MFR # 23022X
- Zoro # G3174981
- Country of Origin Spain
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in |
Centerline Bend Radius | 1.38 in for 3/8 and 1/2 in, 1.93 in for 5/8 in, 2.91 in for 3/4 in, 3.43 in for 7/8 in |
Overall Length (In.) | 15 in |
Outside Dia. Tubing (mm) | 12 a 22 |
Overall Length | 15 in |
Tubing Outside Diameter | 22 23/100 mm |
Details
Item | Ratcheting Tubing Bender Set |
Type | One-Handed |
Bend Angle (Deg.) | 0 to 90 |
Application | Tube Bending |
Handle Type | Monoblock in Aluminum Injection |
Features | Duramag Housing - Lightweight and Durable Housing Optimal Bending Results Due to Plastic Bending Segments with High Lubricity Rapid Manufacturing of Bends Thanks Ratchet Feed |
Construction | Aluminum |
Compatible Tubing Material | Soft Copper, Stainless Steel |
Bend Angle - Maximum | 90 Degrees |
Power Source | Manual |
Bend Angle - Minimum | 0 Degrees |
Description
Ratcheting Tubing Bender Set, Tubing Outside Diameter 22 23/100 mm, Compatible Tubing Material Soft Copper, Stainless Steel, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 90 Degrees , Application Tube Bending, Features Duramag Housing - Lightweight and Durable Housing Optimal Bending Results Due to Plastic Bending Segments with High Lubricity Rapid Manufacturing of Bends Thanks Ratchet Feed, Handle Type Monoblock in Aluminum Injection, Overall Length 15 in, Power Source Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TRADING HOUSE Green Marble Seat (M-82)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X04X04)
- ZORO SELECT Tank Cover, Plastic, White (40271)
- CHICAGO VALVES AND CONTROLS 1 150 WOG Stainless Steel Safety Exhaust Valve (N20XST66R010)
- ROTHENBERGER Tube Bender Set, Ratchet, 1/4 to 1/2 In (24134)
- ROTHENBERGER Two Handed Bender, Aluminum, 12" L (25151)
- ROTHENBERGER Hand Tube Bender, Steel, 30" L (90614)
- UNIWELD Tube Bender, 1/4, 5/16, 3/8 In, Soft Metals (70015)
- WOODWARD FAB Square Tube Die, 1-1/2 in. dia., 6 in. CLR (WFBDS-112-6)
- RIDGID Tubing Bender, 1/4, 5/16, 3/8 In OD (456)
- SUPERIOR TOOL TUBING BENDER 4PC (61600)
- Rothenberger Tube Benders