Shop All Press Tools & Accessories
Rothenberger
Press Jaw, Steel, 5/8 in Pipe Size
Mfr # 1000001752
Zoro # G409769031
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Press Tool Type Compact
- Compatible Fitting System MaxiPro
- Compatible Pipe Size 5/8 in
- Maximum Compatible Pipe Size 5/8 in
- Kit Pipe or Tubing Sizes Included 5/8 in
Product Information
- Brand Rothenberger
- MFR # 1000001752
- Zoro # G409769031
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Compatible Pipe Size | 5/8 in |
Maximum Compatible Pipe Size | 5/8 in |
Kit Pipe or Tubing Sizes Included | 5/8 in |
Details
Item | Press Jaw |
Compatible Press Tool Type | Compact |
Compatible Fitting System | MaxiPro |
Compatible Material Type | Copper |
Description
Press Jaw, Product Type Jaws, Compatible Fitting System MaxiPro, Compatible Material Type Copper, Compatible Pipe Size 5/8 in, Kit Pipe or Tubing Sizes Included 5/8 in, Material Steel, Compatible Press Tool Type Compact, Kit Contents (1) Compact Press Jaw, Maximum Compatible Pipe Size 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-12)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-100-6-EXT)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2-1/2" x 2" Pipe Size (1VGB4)
- SIEMENS Ssc61U ( 261 ) 24V Non-Spring (SSC61U)
- ROTHENBERGER Press Tool, 18V, Ram Force 7200 lb. (1000001928)
- ROTHENBERGER Press Tool, 7650lb Crimp Force (1000001929)
- ROTHENBERGER Press Tool, 4270lb Crimp Force (1000002128)
- ROTHENBERGER Press Jaw, Steel, 7/8 in Pipe Size (1000001754)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000001989)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000002206)
- RIDGID Press Tool Jaw (22978)
- Rothenberger Plumbing Tools