Shop All Press Tools & Accessories
Rothenberger
Press Jaw, Steel, 3/4 in Pipe Size
Mfr # 1000001893
Zoro # G309768943
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Press Tool Type Standard
- Maximum Compatible Pipe Size 3/4 in
- Compatible Fitting System MaxiPro
- Compatible Pipe Size 3/4 in
- Compatible Material Type Copper
Product Information
- Brand Rothenberger
- MFR # 1000001893
- Zoro # G309768943
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Maximum Compatible Pipe Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Kit Pipe or Tubing Sizes Included | 3/4 in |
Details
Item | Press Jaw |
Compatible Press Tool Type | Standard |
Compatible Fitting System | MaxiPro |
Compatible Material Type | Copper |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System MaxiPro, Compatible Material Type Copper, Compatible Pipe Size 3/4 in, Kit Pipe or Tubing Sizes Included 3/4 in, Material Steel, Compatible Press Tool Type Standard, Kit Contents (1) Standard Press Jaw, Maximum Compatible Pipe Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x FNPT SS Street 90 Degree Elbow (4307000808)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 3/4" (DU)
- MOEN Two-Handle Lavatory Faucet (8917)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 12mm x 1/8" Male BSPT (R) (PL12-01)
- ROTHENBERGER Press Tool, 7650lb Crimp Force (1000001929)
- ROTHENBERGER Press Jaw, Steel, 7/8 in Pipe Size (1000001754)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000001989)
- ROTHENBERGER Press Tool, 18V, Ram Force 7200 lb. (1000001928)
- ROTHENBERGER Press Tool, 4270lb Crimp Force (1000002128)
- ROTHENBERGER Romax Tt Basic Includingplumbing 4 Jaw Set (1000002228)
- MILWAUKEE TOOL Ring Jaw 2 (49-16-2659S)
- Rothenberger Press Tools & Accessories