Shop All Press Tools & Accessories
Rothenberger
Press Jaw, Steel, 1/4 in Pipe Size
Mfr # 1000001889
Zoro # G009768991
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Press Tool Type Standard
- Compatible Fitting System MaxiPro
- Compatible Pipe Size 1/4 in
- Maximum Compatible Pipe Size 1/4 in
- Kit Pipe or Tubing Sizes Included 1/4 in
Product Information
- Brand Rothenberger
- MFR # 1000001889
- Zoro # G009768991
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Compatible Pipe Size | 1/4 in |
Maximum Compatible Pipe Size | 1/4 in |
Kit Pipe or Tubing Sizes Included | 1/4 in |
Details
Item | Press Jaw |
Compatible Press Tool Type | Standard |
Compatible Fitting System | MaxiPro |
Compatible Material Type | Copper |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System MaxiPro, Compatible Material Type Copper, Compatible Pipe Size 1/4 in, Kit Pipe or Tubing Sizes Included 1/4 in, Material Steel, Compatible Press Tool Type Standard, Kit Contents (1) Standard Press Jaw, Maximum Compatible Pipe Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Branch Tee, Zinc Steel, CompxM, 3/8Inx1/4In (6 SBU-S)
- DRAMM Water Breaker Plastic400 (60-12346)
- PIG Black Decorative Needlepunch V Restroom Mat Bundle 18", 23-1/2", 18", 9", 24" W x 1/8" (GRP7000-BK)
- KOHLER Bancroft Widespread Lavatory Faucet W (10577-4-BN)
- ROTHENBERGER Press Jaw, Steel, 7/8 in Pipe Size (1000001754)
- ROTHENBERGER Press Jaw, 1/4 in to 1 1/8 in Pipe Size (1000001989)
- ROTHENBERGER Romax Tt Basic Includingplumbing 4 Jaw Set (1000002228)
- ROTHENBERGER Press Tool, 7650lb Crimp Force (1000001929)
- ROTHENBERGER Press Tool, 18V, Ram Force 7200 lb. (1000001928)
- ROTHENBERGER Replacement Pin And Clip Assembly (99016)
- RIDGID Press Ring, SS, 1 1/2 in Pipe (37978)
- Rothenberger Press Tools & Accessories